Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edge Protector 3" x 3" x 24" 0.225 Thickness - 60 Pack
See all 70 items in product family

Edge Protector 3" x 3" x 24" 0.225 Thickness - 60 Pack

Item #: WBB069514

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3" x 3" x 24" .225 Edge Protectors - Cased

Convenient case packs save space. Secure edge protector to load with stretch film, steel strapping or poly strapping.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES3 (7.62 cm)
    • DEPTH INCHES3 (7.62 cm)
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONFibreboard
    • DESCRIPTIONEdge Protector
    • SIZE3" x 3" x 24"
    • THICKNESS INCHES0.225 (.57 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.