Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Chipboard Pad 12" x 12" - 490 Pack
See all 33 items in product family

Heavy Duty Chipboard Pad 12" x 12" - 490 Pack

Item #: WBB44793

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Top layering cartons protects products from damage when package is being cut open. Use as an added stiffener in envelopes. Great for use in between layers of product. Constructed from . 30 point kraft fibreboard.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES12 (30.48 cm)
    • COLOR FINISHKraft Tool Co
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY490
    • THICKNESS INCHES0.030 (.08 cm)
    • TYPEChipboard Pad

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product

Your review: My sister and I scrapbook a lot and need chipboard to make our own smash books. We found the best price here. Thanks for your prompt service!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.