Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corrugated Sheet 40" x 42" 200lb. Test/ECT-32 - 5 Pack
See all 98 items in product family

Corrugated Sheet 40" x 42" 200lb. Test/ECT-32 - 5 Pack

Item #: WBB39922

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
40 x 42 Corrugated Sheets

Large Corrugated Sheets are perfect for layering on pallets. Protects products from fork lift damage. Keeps top of products free from warehouse dust. Used as a layering pad, corrugated sheets help disperse weight. Made from 200#/ECT-32 Corrugated

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES40
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200#/ECT-32
    • PACKAGE QUANTITY
    • WEIGHT LBS1.440 (.65 kg)
    • TYPECorrugated Sheets
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.