Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stock Pad 10-7/8" x 16-7/8" - 100 Pack
See all 98 items in product family

Stock Pad 10-7/8" x 16-7/8" - 100 Pack

Item #: WBB39928

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
10 7/8 x 16 7/8 Stock Pad

Great Layering Protection! Use in between layers of product to evenly disperse weight. Makes a great envelope stiffener. Top layering protects from damage when box is being cut open. Sized to fit the most popular carton sizes.

Product Specifications

    • LENGTH INCHES16-7/8 (42.86 cm)
    • WIDTH INCHES10-7/8
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200#/ECT-32
    • PACKAGE QUANTITY100 
    • WEIGHT LBS0.157 (.07 kg)
    • TYPEStock Pads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.