Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Depth Cardboard Corrugated Box 20" x 12" x 12"-10"-8"-6" 200lb. Test - 20 Pack
See all 72 items in product family

Multi-Depth Cardboard Corrugated Box 20" x 12" x 12"-10"-8"-6" 200lb. Test - 20 Pack

Item #: WBB39769

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
20 x 12 x 12 Multi-Depth Regular Slotted Container

Constructed from strong 200#/ECT-32 kraft corrugated. Multi-depth cartons add flexibility and save space by reducing the number of different cartons needed in inventory. Box sides are scored at multiple depths to allow easy height adjustment for a perfect fit. No carton sizer needed. Simply cut down to the desired width. Shipped and stored flat to save space.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES12
    • COLOR FINISHKraft
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200# / ECT-32
    • HEIGHT INCHES12 - 10 - 8 - 6
    • PACKAGE QUANTITY20
    • WEIGHT LBS1.430 (.65 kg)
    • TYPEMulti-Depth Regular Slotted
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.