Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insulated Container Kits 8 x 6 x 7 200lb. Test, Pack of 8
See all 34 items in product family

Insulated Container Kits 8 x 6 x 7 200lb. Test, Pack of 8

Item #: WBB39902

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $123.95
Product Information
Customer Review
Product Q&A
Accessories
8 x 6 x 7 Insulated Container Kits. Pack of 8

Maintains the insulation and integrity of your products that present temperature constraints.

Features
  • Each kit includes a pre-assembled 200# white corrugated carton with a seamless molded EPS foam container and tight fitting lid.
  • Shippers are light-weight and can be reused.
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions.
  • 11" x 9" x 10" outside dimensions.
  • Wall thickness is 1-1/2".

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • DEPTH INCHES7 (17.78 cm)
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200#white
    • PACKAGE QUANTITY8
    • THICKNESS INCHES1-1/2
    • GIFT ITEMYes
    • TYPEInsulated Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you please tell me what the wall thickness is of the foam shipper?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.