Insulated Container Kit - 8" x 6" x 12" 200lb. Test
See all 34 items in product family

Insulated Container Kit - 8" x 6" x 12" 200lb. Test

Item #: WBB39904

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
8 x 6 x 12 Insulated Container Kits.

Maintains the insulation and integrity of your products that present temperature constraints.
  • Each kit includes a pre-assembled 200# white corrugated carton with a seamless molded EPS foam container and tight fitting lid.
  • Shippers are light-weight and can be reused.
  • Cartons are printed with Rush, Perishable and This Side Up arrows shipping instructions.
  • 11" x 9" x 15" outside dimensions.
  • Wall thickness is 1-1/2".

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • DEPTH INCHES12 (30.48 cm)
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200#white
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1-1/2
    • WEIGHT LBS1.775 (.81 kg)
    • TYPEInsulated Containers