Insulated Container 19" x 12" x 12-1/2"
See all 34 items in product family

Insulated Container 19" x 12" x 12-1/2"

Item #: WBB39910

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
19 x 12 x 12 1/2 Insulated Container

Maintains the insulation and integrity of your product! Products that present unique shipping difficulties due to temperature constraints can be shipped safely. Economical. Shippers are light-weight, reusable and recyclable!Shippers include: Seamless molded EPS foam body and tight fitting lid. 200# white corrugated. 22" x 15" x 15-1/2 outside dimensions. Wall Thickness is 1-1/2".

Product Specifications

    • DEPTH INCHES12-1/2 (31.75 cm)
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200# / ECT-32
    • WEIGHT LBS4.200 (1.91 kg)
    • TYPEInsulated Containers