Square Mailing Tube with 3-Ply Spiral Wound Construction 5" x 5" x 43 200lb Test - 25 Pack
See all 18 items in product family

Square Mailing Tube with 3-Ply Spiral Wound Construction 5" x 5" x 43 200lb Test - 25 Pack

Item #: WBB42874

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Mailing Tube With Cap, 12" L x 3" Diameter x 0.07 Wall Thickness, Black, 24/Pack

Square Tubes are made of a 200#-B oyster white corrugated construction for long lasting durability. Strong 3-ply spiral wound construction for added support and have a glossy finish. White plastic end caps are included in each case. Tube-shape design will attract attention as mailers. Use to identify or categorize different types of documents or mailings. Unique square construction prevents rolling on conveyors. Ideal for loading, shipping and emptying contents. Locking tabs secure contents during shipping. No tape needed. Ships and stores flat. Sizes listed are inside usable dimensions. Color is White. Package quantities are 25/Bundle.

Product Specifications

    • LENGTH INCHES5 (12.7 cm)
    • WIDTH INCHES5 (12.7 cm)
    • DEPTH INCHES43 (109.22 cm)
    • COLOR FINISHWhite
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION200#/ECT-32-B Flute
    • PACKAGE QUANTITY25
    • WEIGHT LBS1.060 (.48 kg)
    • TYPESquare Mailing Tube
Have A Question About This Product?
0 Question | 0 | Answer