Bottles & Jars
Closure
Diameter
Length
Brand
Width
Material
Height
Capacity
Color
Price
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Capacity
500ml
Package Quantity
6
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 116430238, 250ml, Write On Label, Natural Cap, Wide Mouth, 3/PK
Capacity
250ml
Package Quantity
3
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 116420624, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 3/PK
Capacity
500ml
Package Quantity
3
Color
Natural
Material
LDPE
Bel-Art LDPE Wash Bottles 117160001, 500ml, Acetone Label, Red Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE
Qorpak® 28-400 White Polypropylene Hole Cap with Bonded PTFE/Silicone Septa, 120PK
Package Quantity
120
Color
White
Material
PP
Height
4 in