Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mattress Bags, Fits King Size, 78" x 8" x 90" 1.5 Mil Clear, 100 per Roll
See all 18 items in product family

Mattress Bags, Fits King Size, 78" x 8" x 90" 1.5 Mil Clear, 100 per Roll

Item #: WBB194295

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 306.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mattress Bags, Fits King Size, 78" x 8" x 90" 1.5 Mil Clear, 100 per Roll

These 78"W x 8"D" x 90"H mattress bags are made of super strong Low Density Polyethylene (LDPE) to provide protection for mattresses and box springs. Vented for quick loading. Neatly wound on a 3" core with 1" diameter core plug. Perforations between bags makes tear off easy and fast. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Bags open along width.

Product Specifications

    • CONSTRUCTIONLDPE
    • TYPEMattress Bags
    • SIDE GUSSET INCHES8 (20.32 cm)
    • PACKAGE QUANTITY100
    • WIDTH INCHES78 (198.12 cm)
    • THICKNESS MIL1.5
    • LENGTH INCHES90 (228.6 cm)
    • DEPTH INCHES8 (20.32 cm)
    • SUGGESTED USEKing
    • BRANDGlobal Approved Vendor
    • COLOR FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.