Mattress Bags, Full 3 mil, 54X9X90, 60 per Roll, Clear
See all 34 items in product family

Mattress Bags, Full 3 mil, 54X9X90, 60 per Roll, Clear

Item #: WBB194300

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $208.95
Product Information
Customer Review
Product Q&A
Accessories
Full Size Mattress Bags - 3 MIL - 60 Roll

These 54"W x 9"D" x 90"H mattress bags are made of super strong Low Density Polyethylene (LDPE) to provide protection for mattresses and box springs. Vented for quick loading. Neatly wound on a 3" core with 1" diameter core plug. Perforations between bags makes tear off easy and fast. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Bags open along width.

Product Specifications

    • DESCRIPTIONMattress Bags
    • THICKNESS MIL3
    • WIDTH INCHES54 (137.16 cm)
    • PACKAGE QUANTITY60/Roll
    • DEPTH INCHES9 (22.86 cm)
    • CONSTRUCTIONLDPE
    • LENGTH INCHES90 (228.6 cm)
    • COLOR FINISHClear
    • SIZEFull
    • BRANDGlobal Approved Vendor
    • SIDE GUSSET INCHES9 (22.86 cm)