Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slider Top Reclosable Bags 3 Mil, 14X11, 250 per Case, Clear
See all 23 items in product family

Slider Top Reclosable Bags 3 Mil, 14X11, 250 per Case, Clear

Item #: WBB193616

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Product Q&A
Slider Top Bags - 14x11 3 Mil 250/CTN

These 3 mil Zip Top Slider bags are great for applications where quick, positive closure and ease of use are important. Ideal for use with gloved hands. Slider helps hold bag open for one hand loading. Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags open along width.

Product Specifications

    • BRANDGlobal Approved Vendor
    • LENGTH INCHES11 (27.94 cm)
    • WIDTH INCHES14 (35.56 cm)
Have A Question About This Product?
1 Question | 1 | Answer

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Do these bags open along the Width(12") side or Length(15") side?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.