Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zipper-Lock Poly Bags With Write-On Label 10" x 8" 2 Mil 1,000 Pack

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Zipper-Lock Poly Bags With Write-On Label 10" x 8" 2 Mil 1,000 Pack

Item #: WB418213L

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Product Q&A

Durable multi-purpose poly bags allow clear view of contents. Low cost reusable bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Versatile enough to be used anywhere. Resealable bag self-seals instantly saving time and making shipping efficient. White labels allow you to easily identify contents. FDA approved.

Product Specifications

    • CONSTRUCTIONPolyethylene
    • WIDTH INCHES8 (20.32 cm)
    • MODEL418213L
    • LENGTH INCHES10 (25.4 cm)
    • COLOR FINISHClear/White Label
    • BRANDGlobal Approved Vendor

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.