Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable Polyethylene Bag With Hang Hole 6" x 3" 2 Mil 1,000 Pack
See all 47 items in product family

Reclosable Polyethylene Bag With Hang Hole 6" x 3" 2 Mil 1,000 Pack

Item #: WBB44175

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Product Q&A
Perfect for retail and industrial applications. Convenient pre-punched hole for hanging or tying. Sizes listed are the inside dimensions of the bag. Meets FDA requirements for food applications. Single track zipper extends the width of the bag.

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • WIDTH INCHES3 (7.62 cm)
    • BRANDGlobal Approved Vendor

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.