Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Layflat Poly Tubing, 13"W x 1350'L 4 Mil Clear, 1 Roll
See all 10 items in product family

Layflat Poly Tubing, 13"W x 1350'L 4 Mil Clear, 1 Roll

Item #: WBB193770

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $213.95 ea.
4+ $203.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Layflat Poly Tubing, 13"W x 1350'L 4 Mil Clear, 1 Roll

All of the clear poly tubing is made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Tubing is manufactured to exact specification to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom poly bags. Bags open along width.

Product Specifications

    • LENGTH FEET1350 (411.48 m)
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONClear Poly Tubing
    • CONSTRUCTIONLDPE
    • COLOR FINISHClear
    • THICKNESS MIL4
    • WIDTH INCHES13 (33.02 cm)
    • MANUFACTURERS PART NUMBER3052

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.