Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Poly Tubing 1.5 mil, 13, 1 per Roll, Clear

Clear Poly Tubing 1.5 mil, 13, 1 per Roll, Clear

Item #: WBB193584

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $193.95 ea.
4+ $183.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Clear Poly Tubing - 13 1.5 Mil 3600'/RL

All of the clear poly tubing is made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Tubing is manufactured to exact specification to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom poly bags. Bags open along width.

Product Specifications

    • COLOR FINISHClear
    • DESCRIPTIONClear Poly Tubing
    • THICKNESS MIL1.5
    • WIDTH INCHES13 (33.02 cm)
    • MANUFACTURERS PART NUMBER1837
    • LENGTH FEET3600 (1097.28 m)
    • CONSTRUCTIONLDPE
    • BRANDGlobal Approved Vendor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.