Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 Grocery Bag 6-5/16"W x 4-1/8"D x 6-5/16"H 500 Pack
See all 27 items in product family

#10 Grocery Bag 6-5/16"W x 4-1/8"D x 6-5/16"H 500 Pack

Item #: WBB41005

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
These strong bags are popular for packing purchases in retail applications. Side walls of bags are gusseted to make packing multiple or bulky items easier. Bags feature a thumb notch to make them easy to open. Sturdy paper bags are reusable and recyclable.

Product Specifications

    • DESCRIPTION#10 Grocery Bag
    • COLOR FINISHKraft
    • DEPTH INCHES4-1/8 (10.48 cm)
    • HEIGHT INCHES6-5/16 (16.03 cm)
    • WIDTH INCHES6-5/16 (16.03 cm)
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Do you also have the liquor bottle bag for this size?

Question Asked By: Von , August 02, 2011

+ View 1 Answer

Answer This Question

I need 1/8 Bbl.sack 10 1/2 x 6 3/4 x14 3/8 can you help me?

Question Asked By: von , August 02, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.