Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear Poly Sheeting / Pallet Top Sheets 1.5 mil, 48X72, 400 per Roll, Clear
See all 17 items in product family

Clear Poly Sheeting / Pallet Top Sheets 1.5 mil, 48X72, 400 per Roll, Clear

Item #: WBB069624

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $326.95
Product Information
Customer Review
Product Q&A
Accessories
Laddawn Pallet Top Sheets, 6' L x 48" W, Clear, 1.5 Mil

Made of tough 1.5 mil low density polyethylene (LDPE) film for long lasting durability. Easy dispensing perforated tear-off rolls. Cover pallets with poly sheet then strap or stretch wrap as needed. See through for quick identification. Wound on a 3 inch core with 1 inch diameter core plug. Folds may occur on either side of roll. Meets FDA/USDA specifications. Length is 400 Pieces.. Gauge is 1.5. Color is Clear.

Product Specifications

    • PACKAGE QUANTITY400
    • WIDTH INCHES48 (121.92 cm)
    • LENGTH FEET6 (1.83 m)
    • MANUFACTURERS PART NUMBER5940
    • LENGTH INCHES72 (182.88 cm)
    • COLOR FINISHClear
    • WIRE GAUGE1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.