Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black C&A Film 10' 4 mil, 10X100, 1 per Roll, Black
See all 47 items in product family

Black C&A Film 10' 4 mil, 10X100, 1 per Roll, Black

Item #: WBB193783

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95
Product Information
Customer Review
Product Q&A
Accessories
C&A Film - 10" x100 4 Mil Black

Continuous rolls of durable Low Density Polyethylene (LDPE) film provide protection from weather, dust and debris or prying eyes. Ideal as vapor barrier or drop cloth. Available in clear or black. All film in foot widths come on a 1 1/2" core, film in inch widths comes on a 3" core.

Product Specifications

    • PACKAGE QUANTITY1
    • CONSTRUCTIONLDPE
    • THICKNESS MIL4
    • LENGTH FEET100 (30.48 m)
    • MANUFACTURERS PART NUMBER11020
    • COLOR FINISHBlack
    • BRANDGlobal Approved Vendor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.