Clear Gusseted Bags on a Roll 2 mil, 36X32X48, 160 per Roll, Clear
See all 56 items in product family

Clear Gusseted Bags on a Roll 2 mil, 36X32X48, 160 per Roll, Clear

Item #: WBB069194

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $232.95
Product Information
Customer Review
Product Q&A
Accessories
Gussetted Poly Bag Rolls - 36 x 32 x 48 2 Mil 160 Bags Per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER10370
    • BAGS PER ROLL160
    • THICKNESS MIL2
    • DEPTH INCHES32 (81.28 cm)
    • CONSTRUCTIONLDPE
    • WIDTH INCHES36 (91.44 cm)
    • LENGTH INCHES48 (121.92 cm)
    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONGusseted Poly Bag Roll
    • SIDE GUSSET INCHES32 (81.28 cm)