Clear Layflat Bags on a Roll 2 mil, 36X48, 250 per Roll, Clear
See all 28 items in product family

Clear Layflat Bags on a Roll 2 mil, 36X48, 250 per Roll, Clear

Item #: WBB069604

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
Flat Poly Bag Rolls - 36 x 48 2 Mil 250 Bags Per Roll

All of the clear Layflat Poly bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction with a durable double bottom seal. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom packaging. Bags open along width.

Product Specifications

    • BRANDGlobal Approved Vendor
    • COLOR FINISHClear
    • BAGS PER ROLL250
    • DESCRIPTIONFlat Poly Bag Roll
    • CONSTRUCTIONLDPE
    • PACKAGE QUANTITY1
    • WIDTH INCHES36 (91.44 cm)
    • THICKNESS MIL2
    • MANUFACTURERS PART NUMBER7765
    • LENGTH INCHES48 (121.92 cm)