Gusseted Poly Bags, 5" x 2" x 12" 1 Mil Clear, 1000/CASE
See all 4 items in product family

Gusseted Poly Bags, 5" x 2" x 12" 1 Mil Clear, 1000/CASE

Item #: WBB194697

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Gusseted Poly Bags, 5" x 2" x 12" 1 Mil Clear, 1000/CASE

Each of the gusseted poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Side gussets expand easily to fit over bulky or irregular size objects. Tubular construction with a durable bottom seal. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBER1355
    • DESCRIPTIONGusseted Poly Bags
    • CONSTRUCTIONLDPE
    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES5 (12.7 cm)
    • COLOR FINISHClear
    • DEPTH INCHES2 (5.08 cm)
    • THICKNESS MIL1
    • PACKAGE QUANTITY1,000
Have A Question About This Product?
0 Question | 0 | Answer