Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gusseted Poly Bags, 12" x 8" x 24" 1.5 Mil Clear, 500/CASE
See all 42 items in product family

Gusseted Poly Bags, 12" x 8" x 24" 1.5 Mil Clear, 500/CASE

Item #: WBB194917

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Gusseted Poly Bags, 12" x 8" x 24" 1.5 Mil Clear, 500/CASE

Each of the gusseted poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Side gussets expand easily to fit over bulky or irregular size objects. Tubular construction with a durable bottom seal. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • DESCRIPTIONGusseted Poly Bags
    • CONSTRUCTIONLDPE
    • MANUFACTURERS PART NUMBER1475
    • BRANDGlobal Approved Vendor
    • DEPTH INCHES8 (20.32 cm)
    • THICKNESS MIL1.5
    • COLOR FINISHClear
    • LENGTH INCHES24 (60.96 cm)
    • PACKAGE QUANTITY500
    • WIDTH INCHES12 (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.