Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Layflat Poly Bags, 7"W x 16"L 1 Mil Clear, 1000/CASE

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Layflat Poly Bags, 7"W x 16"L 1 Mil Clear, 1000/CASE

Item #: WBB194018

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Layflat Poly Bags, 7"W x 16"L 1 Mil Clear, 1000/CASE

These light duty poly bags lay flat and are made with virgin high clarity 1 mil thick polyethylene film for lasting durability and dependability. Ideal for storage of all kinds of items, including food. Closable using heat sealers, bag tape or twist ties. Meet FDA and USDA specifications for food contact. Bags open along width.

Product Specifications

    • WIDTH INCHES7 (17.78 cm)
    • PACKAGE QUANTITY1000
    • CONSTRUCTIONLDPE
    • TYPEFlat Poly Bags
    • THICKNESS MIL1.5
    • MANUFACTURERS PART NUMBER111
    • LENGTH INCHES7 (17.78 cm)
    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.