Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable Pink Antistatic Bags 4 mil, 3X5, 1000 per Case, Pink
See all 8 items in product family

Reclosable Pink Antistatic Bags 4 mil, 3X5, 1000 per Case, Pink

Item #: WBB193876

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $47.95
Product Information
Customer Review
Product Q&A
Accessories
Reclosable Pink AntiStatic Bags - 3x5 4 Mil 1000/CTN

These bags have been chosen for their ability to rival any reclosable bag and offer savings. These tough bags employ a reinforced side-welded zipper to lock in single smooth motion. Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags open along width.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • CONSTRUCTIONLDPE
    • BRANDGlobal Approved Vendor
    • COLOR FINISHPink
    • LENGTH INCHES5 (12.7 cm)
    • MANUFACTURERS PART NUMBER4025
    • PACKAGE QUANTITY1,000
    • THICKNESS MIL4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

pink bags

Your review: great bags really keep medication fresh thanks

Is this review helpful?

works great for medical marijuana

Your review: Fabulous bags...I love these and have them in 3 stores.....THANKS GLOBAL

Is this review helpful?

Love these bags

Your review: I love these bags anti static...great bags

Is this review helpful?

Does the job

Is this review helpful?

reclose pink bags

Your review: I love the bags the work so well being anti-static. The price is right the shipping quick. Love everything about you guys. You will be hearing from me again very soon Thanks MCC-Colorado Springs

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.