Static Shielding  Layflat Bags, 6X10, 100 per Case, Transparent Metallic
See all 13 items in product family

Static Shielding Layflat Bags, 6X10, 100 per Case, Transparent Metallic

Item #: WBB194628

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
Flat Metallic Shielding Bags - 6x10 100/CTN

Total Faraday Cage protection and visibility for highly sensitive electronic components. Meets the electrical and physical requirements of MIL-PRF-81705D Type III. Guard against static charge from both inside and outside with three layers of anti-static protection. Rugged 3 mil bag is 50% transparent for easy product identification. This bag is buried metal construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanoic acid and is polycarbonate safe. Static shielding notice is stamped in yellow on each bag. Bags open along width.

Product Specifications

    • PACKAGE QUANTITY100
    • LENGTH INCHES10 (25.4 cm)
    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
    • THICKNESS MIL3.2
    • WIDTH INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBER4120