Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open End Static Shielding Bags 25" x 12" 3.1 Mil Transparent Metal 100 Pack
See all 74 items in product family

Open End Static Shielding Bags 25" x 12" 3.1 Mil Transparent Metal 100 Pack

Item #: WBB41300

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $156.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bags protect expensive electronic components from damage due to electrostatic discharge. Faraday Cage effect shields and protects electronic devices from ESD and electrostatic fields. Transparent metal bags are printed with ESD warning symbol and are date coded for quality control traceability. Four layer construction offers excellent protection from puncture and tears. Strong 3. 1 Mil construction. Dimensions listed are usable space.

Product Specifications

    • PACKAGE QUANTITY100
    • WIDTH INCHES12 (30.48 cm)
    • LENGTH INCHES25 (63.5 cm)
    • THICKNESS MIL3.1
    • BRANDGlobal Approved Vendor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.