Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American International Electric Bag Sealer 20" Hand Operated

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

American International Electric Bag Sealer 20" Hand Operated

Item #: WB252739

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $215.95
Product Information
Customer Review
Product Q&A
THERMO
BAG SEALER

Creates an air and water tight seal quickly without having to wait for unit to warm up. Place poly-bag, tubing or any other heat sealable material between sealing bars, press handle down and release. The timing light indicates when seal is complete. Teflon coated long life sealing surface. 110V. 6' power cord.

Product Specifications

    • MANUFACTURERS PART NUMBERAIE-500
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONSealer
    • VOLTAGE800
    • Base Model Number252739
    • CUT OR MAT LENGTH MAXIMUM20
    • MAXIMUM MATERIAL THICKNESS6 Mil
    • SEAL WIDTH MILLIMETERS2
    • WIDTH INCHES20 (50.8 cm)
    • ASSEMBLYAssembled
    • BRANDAmerican International Electric
    • MODEL252739
    • WEIGHT LBS17 (7.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.