Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American International Electric Bag Sealer 12" Hand Operated

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

American International Electric Bag Sealer 12" Hand Operated

Item #: WB255235

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 104.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
THERMO
BAG SEALER

Creates an air and water tight seal quickly without having to wait for unit to warm up. Place poly-bag, tubing or any other heat sealable material between sealing bars, press handle down and release. The timing light indicates when seal is complete. Teflon coated long life sealing surface. 110V. 6' power cord.
U.L. listed.

Product Specifications

    • Base Model Number255235
    • VOLTAGE500
    • ASSEMBLYAssembled
    • CUT OR MAT LENGTH MAXIMUM12
    • SEAL WIDTH MILLIMETERS2
    • MODEL255235
    • BRANDAmerican International Electric
    • COLOR FINISHGray
    • DESCRIPTIONSealer
    • MANUFACTURERS PART NUMBERAIE-300
    • MAXIMUM MATERIAL THICKNESS6 Mil
    • WEIGHT LBS11 (5 kg)
    • CONSTRUCTIONSteel
    • WIDTH INCHES12 (30.48 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

As expected

Good product, shipping and handling on time and fair prices...I'm satisfied and would order again.

See more critical reviews

Sort by: 

9 Results

Works great.

Your review: Good to know I have a product that works the way its supposed to.

Is this review helpful?

bought wrong size

Your review: I was very satisfied with the product but it too big for my use. I returned it and plan to get a smaller unit. Customer service was great. No complaints.

Is this review helpful?

As expected

Your review: Good product, shipping and handling on time and fair prices...I'm satisfied and would order again.

Is this review helpful?

Good machine

Your review: Reliable, quiet and does the job. Large enough for bigger shrink wrap

Is this review helpful?

Electric Bag Sealer

Your review: Good Product serves our purpose at a good price.

Is this review helpful?

Works Great

Your review: Product works as expected.

Is this review helpful?

Electric bag Sealer

Your review: Product was well made and will serve a long time. Delivery was excellent.

Is this review helpful?

Bag Sealer Hand Operated 12" WB255235

Your review: Great Buy!!

Is this review helpful?

works great!

Your review: We have a repack program and the volunteers that are using this say that it works great!

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

9 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.