Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Lbs. Heavy Duty Ice Bags 2 mil, 6X3X18, 1000 per Case, Clear
See all 4 items in product family

5 Lbs. Heavy Duty Ice Bags 2 mil, 6X3X18, 1000 per Case, Clear

Item #: WBB194443

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $122.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Ice Bags 6" x 3" x 18" 2 Mil 1000 Pack

Made of extra strength heavy gauge Metallocene Low Density Polyethylene (LDPE) film that meets FDA/USDA specifications. This special poly film retains flexibility at low temperatures to reduce breakage. Tubular construction with a durable double bottom seal, make these bags the best ice bags on the market. Side gussets expand easily to accommodate fast loading. Close bags with heat sealers, bag ties or twist ties. See Ties for a complete list of bag closing options.



Product Specifications

    • BRANDLaddawn
    • DESCRIPTIONHeavy Duty Ice Bags
    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES3 (7.62 cm)
    • LENGTH INCHES18 (45.72 cm)
    • GAUGE MIL2
    • COLOR FINISHClear
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.