Clear Wicketed Bread Bags 1.25 mil, 2.5" Bottom Gusset, 8.75X15+2.5BG, 1000 per Case, Clear
See all 7 items in product family

Clear Wicketed Bread Bags 1.25 mil, 2.5" Bottom Gusset, 8.75X15+2.5BG, 1000 per Case, Clear

Item #: WBB193938

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bottom Gusset Clear Bread Bags 8-3/4" x 15" x 15" 1.25 Mil

These 15"L x 8-3/4"W plastic bags are made of 100% virgin 1.25 mil Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags are mounted 250 per 5" heavy wire wicket for fast and easy manual loading. Bottom is gusseted to provide extra space and neat presentation of products. Bags can be closed using heat sealers, bag ties or twist ties (sold separately). Package quantity of 1000.



Product Specifications

    • BRANDLaddawn
    • DESCRIPTIONClear Bread Bags
    • WIDTH INCHES8-3/4 (22.23 cm)
    • DEPTH INCHES15 (38.1 cm)
    • LENGTH INCHES15 (38.1 cm)
    • COLOR FINISHClear
    • PACKAGE QUANTITY1,000