Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wicketed Bags, 7-1/2" x 13-1/8" + 2-1/2" Bottom Gusset, 1.25 Mil Clear, 1000/CASE
See all 5 items in product family

Wicketed Bags, 7-1/2" x 13-1/8" + 2-1/2" Bottom Gusset, 1.25 Mil Clear, 1000/CASE

Item #: WBB193937

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wicketed Bags, 7-1/2" x 13-1/8" + 2-1/2" Bottom Gusset, 1.25 Mil Clear, 1000/CASE

These 13-1/8"L x 7-1/4"W plastic bags are made of 100% virgin 1.25 mil Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags are mounted 250 per 5" heavy wire wicket for fast and easy manual loading. Bottom is gusseted to provide extra space and neat presentation of products. Bags can be closed using heat sealers, bag ties or twist ties (sold separately). Package quantity of 1000.

Product Specifications

    • BRANDLaddawn
    • DESCRIPTIONClear Bread Bags
    • WIDTH INCHES7-1/4 (18.42 cm)
    • DEPTH INCHES13-1/8 (33.34 cm)
    • LENGTH INCHES13-1/8 (33.34 cm)
    • COLOR FINISHClear
    • PACKAGE QUANTITY1,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.