12x12 S L Popup Canopy - Green Cover w/Black Roller Bag
See all 18 items in product family

12x12 S L Popup Canopy - Green Cover w/Black Roller Bag

Item #: WBB236048

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
Expand your coverage with this Slant Leg Pop-Up - 12' x 12' Sport Model. Perfect for pool or patio. Instant shade, anytime, anywhere. Built with sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components and bonded with Dupon™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Polyester fabric cover, UV-treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a cover that withstands the elements.

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET12'
    • HEIGHT FEET9' 9"
    • CANOPY COLORGreen
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • CONSTRUCTIONPolyester / Polyurethane / Steel
    • FRAME CONSTRUCTIONSteel Pipe
    • MANUFACTURERS PART NUMBER22589
    • SERIESSport
    • SIDEWALL HEIGHT6' 3"
    • STYLEOpen Top
    • TYPESlant Leg
    • WEIGHT LBS50 (22.73 kg)
    • CANOPY LEG STYLESlant