SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use - TGSUV1B

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use - TGSUV1B

Item #: WB985155

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 858.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SUV TAILGATE SALT SPREADER – RESIDENTIAL USE

Attaches easily to the Receiver Hitch of your SUV!

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Residential Use Spreader is ideal for the homeowner, as the adjustable spread pattern is designed for one-pass coverage of driveways and access roads. Heavy-duty 12V sealed spreader motor spreads material up to 12' to 14' via a manual stainless steel open/close gate and in-cab on/off control. Wiring harness includes a cigarette plug adapter. All mounting hardware for use with your existing 1-¼" and 2" Class III or IV receiver hitches is included. Non-Returnable.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES22-1/2 (57.15 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES40-1/2 (102.87 cm)
    • CAPACITY LBS331 (150.45 kg)
    • CAPACITY4.41 Cu. Ft.
    • COLOR FINISHBlack/Orange
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • GIFT ITEMYes
    • MOUNT TYPE1" & 2" Class III or IV Receiver Hitches
    • SPINNER TYPE9" Poly
    • TYPEResidential Use
    • VOLTAGE12
    • WEIGHT LBS68 (30.91 kg)
    • SPREADER TYPETailgate/Truckbed

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

SUV Tailgate Salt Spreader

Great unit works well we have a little down grade to the stop sign,and you slide to the main road.This solved that problem.

See more favorable reviews

The most critical review

  • Customer Rating

Hitch spreader

We really haven't had a chance to use it yet, but it is snowing today so maybe today is the day

See more critical reviews

Sort by: 
1 ...

5 Results

SUV Tailgate Salt Spreader

Your review: Great unit works well we have a little down grade to the stop sign,and you slide to the main road.This solved that problem.

Is this review helpful?

Tailgate Salt Spreader

Your review: Easy assembly. Used it a few times already. Works well. Priced right.

Is this review helpful?

Salt dogg spreader

Your review: Very impressed works excellent with bated rock salt. Easy assembly .

Is this review helpful?

GREAT LITTLE SPREADER

Your review: THIS LITTLE SALT SPREADER WORKS GREAT

Is this review helpful?

Hitch spreader

Your review: We really haven't had a chance to use it yet, but it is snowing today so maybe today is the day

Is this review helpful?

Sort by: 
1 ...

5 Results