Tensabarrier Yellow TensaCone Topper 7.5'L Red/White Chevron Retractable Belt Barrier
See all 56 items in product family

Tensabarrier Yellow TensaCone Topper 7.5'L Red/White Chevron Retractable Belt Barrier

Item #: WBB206039

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.55 Save up to 23%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Yellow TensaCone Topper 7.5' Red/White Chevron Retractable Belt Barrier

The Tensacone Topper, measuring 3 inches wide and 9 inches high, is yellow with red and white diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access.

Traffic Cones sold separately. Click here to see the collection of Traffic Cones.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES3 (7.62 cm)
    • BELT COLORRed and White Diagonal Striped
    • BELT LENGTH FEET7-1/2 (2.29 m)
    • BRANDTensator®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCone Topper
    • MANUFACTURERS PART NUMBERTC114-35-STD-NO-D3X-C