Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, White

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, White

Item #: WBB54157

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $94.95 ea.
6+ $87.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, White

Help control drivers in dangerous areas while protecting people and property. One person installation makes them attractive for traffic control. Can be removed for seal coating, snow removal, or change of location. Constructed of lightweight recycled plastic. Resists marring by oil, road salt, sunlight and chemicals. Unlike lumber, it does not leach out polluting chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Consult factory for tolerances and mold shrinkage. Hardware kits sold separately.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES3-1/4 (8.26 cm)
    • BRANDVestil
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONLightweight Car Stop
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed