Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, Gray

Item #: WBB54155

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $99.95 ea.
6+ $91.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lightweight Recycled Plastic Car Stop, 72"L x 6"W x 3-1/4"H, Gray

Help control drivers in dangerous areas while protecting people and property. One person installation makes them attractive for traffic control. Can be removed for seal coating, snow removal, or change of location. Constructed of lightweight recycled plastic. Resists marring by oil, road salt, sunlight and chemicals. Unlike lumber, it does not leach out polluting chemicals. Resists rotting, termite damage and corrosion. No costly painting or maintenance. Consult factory for tolerances and mold shrinkage. Hardware kits sold separately.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES3-1/4 (8.26 cm)
    • COLOR FINISHGray
    • BRANDVestil
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONLightweight Car Stop
    • MANUFACTURERS PART NUMBERCS-33-G
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Shipping Needs Improving.

Your review: The quality of this product was very good. This was used in a residential application to prevent cars from backing off a steeply pitched driveway. The stops were delivered unwrapped. This was acceptable but there were numerous paper stickers attached to the stops which did not come off very well. Also, there were crayon marks to be removed. I suggest that wrapping the stops in plastic and then applying the stickers would be much easier. I still have not gotten all the sticker residue off.

Is this review helpful?

Sort by: 
1 ...

1 Result