Stainless Steel Waste Container- Allure Dome Top

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Stainless Steel Waste Container- Allure Dome Top

Item #: WB240707

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 408.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL WASTE CONTAINERS
15 Gallon Dome Top Container
This stainless steel waste container offers a unique style that enhances interior and exterior d├ęcor. Great for retail environments, food courts, offices, restrooms and more! This trash receptacle is made with 304 grade stainless steel that is fire and corrosion resistant and environmentally friendly. Stainless steel receptacles are easy-to-clean providing a hygienic surface. Waste container includes galvanized steel liner with handles for easy trash disposal. Dome Top offers a large, wide mouth opening for disposal access.

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY40 lb. per tray
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBER780329
    • TYPERound
    • LID TYPEDome
    • % POST CONSUMER RECYCLED CONTENT 15 Percent
    • BRANDCommercial Zone
    • CAPACITY GALLONS15 (56.78 l)
Have A Question About This Product?
0 Question | 0 | Answer