Previous

Item in product family

Next

Item in product family
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
Rubbermaid® 4616-73 Mobile Recycling Container Cube Truck

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rubbermaid® 4616-73 Mobile Recycling Container Cube Truck

Item #: WB705624

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,085.78 Save up to 41%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECYCLING CONTAINER
Ideal for transporting recyclable waste. Suitable for use as shipping container or central collection container, reducing handling costs and time. All containers are blue and are hot stamped with Recycle Symbol for quick visual identification. 500 lb. capacity. 5" plastic caster diameter. Polyethylene construction won't chip, rust or dent.

Product Specifications

    • LENGTH INCHES43-3/4 (111.13 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG461673BLUE
    • TYPECube Truck 16 Cu. Ft.
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS119 (450.46 l)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sturdy but clumsy

Your review: The container is very strong and sturdy. However, with the tlted feature the way the wheels are set it makes it difficult to steer when pushing. Handles weight well.

Is this review helpful?

Sort by: 
1 ...

1 Result