Elkay ADA Barrier Free Water Cooler, Stainless Steel, VR Bubbler, Wall Hung, EZSVR8S

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Elkay ADA Barrier Free Water Cooler, Stainless Steel, VR Bubbler, Wall Hung, EZSVR8S

Item #: WBB190466

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,228.93 Save up to 21%
Qty Price
1-2 $1,005.00 ea.
3+ $965.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elkay - ADA BARRIER FREE COOLERS - EZSVR8S

This self contained electrically refrigerated wall hung water cooler has a chilling capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed. Unit is operated by self-closing Easy-Touch controls which require less than 3 pounds of force to activate.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE
Documents
Documents

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
    • ADA CERTIFIEDYes
    • AMPS4
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES19 (48.26 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8 (30.28 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES19-13/16 (50.32 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREZSVR8S
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • UL COMPLIANTYes
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WALL PLATENo
    • WEIGHT LBS51 (23.18 kg)
    • WIDTH INCHES18-3/8 (46.67 cm)
    • FOR OUTDOOR USENo
Have A Question About This Product?
0 Question | 0 | Answer