Elkay Soft Sides Water Fountain Stainless Steel, Wall Hung, EDFP210C
See all 14 items in product family

Elkay Soft Sides Water Fountain Stainless Steel, Wall Hung, EDFP210C

Item #: WBB190350

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,332.91 Save up to 35%
Qty Price
1-2 $905.00 ea.
3+ $868.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SOFT SIDE HEAVY DUTY FOUNTAINS - EDFP210C

This wall mounted drinking fountain is constructed of #20 gauge type 304 stainless steel, polished with a lustrous satin finish. The unit is built with a contoured basin to minimize splashing, and exclusive Flexi-Guard safety bubbler to prevent accidental mouth injuries. Easy to operate, and keyed in location to prevent rotation, the EDFP210C is operated by a stainless steel push button, and utilizes a patented valve and in-line flow regulator to provide stream from 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ACORN CROSS REFERENCEA441400B-FG
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDNo
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFP210C
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES13 (33.02 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFP210C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES12-1/8 (30.8 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed