Previous

Item in product family

Next

Item in product family
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
Elkay Slimline® Heavy Duty Water Fountain, Stainless Steel, VR Bubbler, Access Panel, EHWM14C
See all 17 items in product family

Elkay Slimline® Heavy Duty Water Fountain, Stainless Steel, VR Bubbler, Access Panel, EHWM14C

Item #: WBB190570

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,309.69 Save up to 28%
Qty Price
1-2 $1,739.00 ea.
3+ $1,671.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SLIMLINE® FOUNTAINS - EHWM14C

This wall mounted drinking fountain is constructed of #14 gauge type 304 stainless steel polished to a satin finish. It utilizes a contoured basin to minimize splash, vandal resistant wall mount which minimizes rotation, and operated easily by the unit's fully functional push buttons. Also, the patented valve and in-line flow regulator provides a constant stream at 20 to 105 psi. Bottom cover plate is included.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELYes
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREHWM14C
    • BASIN DEPTH INCHES4-3/8 (11.11 cm)
    • BRANDElkay
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHStainless Steel
    • CONSTRUCTION14 Ga. Stainless Steel
    • DEPTH INCHES18-3/4 (47.63 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREHWM14C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES19-3/4 (50.17 cm)
    • FOR OUTDOOR USENo
    • BASIN HEIGHT INCHES4-3/8 (11.11 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed