Previous

Item in product family

Next

Item in product family
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
Elkay Slimline® Child ADA Water Fountain, Stainless Steel, Access Panel, Wall Hung, ECDFPW314C
See all 17 items in product family

Elkay Slimline® Child ADA Water Fountain, Stainless Steel, Access Panel, Wall Hung, ECDFPW314C

Item #: WBB190517

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,863.47 Save up to 27%
Qty Price
1-2 $1,418.00 ea.
3+ $1,361.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SLIMLINE® FOUNTAINS - ECDFPW314C

This wall mounted drinking fountain is constructed of 18 gauge type 304 stainless steel, with a polished satin finish. It's contoured basin minimizes splash while the exclusive Flexi-Guard safety bubbler helps prevent accidental mouth injuries. Operated by a fully functional, vandal resistant push button, and patented valve and in-line flow regulator provides stream from 20 to 105 psi. Front Access Panel included. This Drinking Fountain is ADA, ANSI and NSF certified.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBERECDFPW314C
    • BASIN DEPTH INCHES4-3/8 (11.11 cm)
    • BRANDElkay
    • CHILD ADA CERTIFIEDYes
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES18-3/4 (47.63 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERECDFPW314C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES19-3/4 (50.17 cm)
    • FOR OUTDOOR USENo
    • BASIN HEIGHT INCHES4-3/8 (11.11 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed