Training Table - Flip-Top 72" x 24" - Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Training Table - Flip-Top 72" x 24" - Gray

Item #: WB695220

Available on or around 04/06/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 374.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Interion® - 72"L Flip-Top Training Table - Gray Finish

Interion® Flip-Top Nesting Tables are constructed with 1" thick laminate/particle board tops, PVC edge banding and a metal base. The base is designed with a metal modesty panel with an integral cable trough and includes 4 locking casters for easy mobility. Table tops can be connected using 2 ganging clips that are included with each table. Grommet Opening is 3" Diameter and the Interior is 2-1/4" Diameter. Table top color is Gray finish. Available in 48", 60" and 72" lengths. Ships unassembled. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONFlip-Top Training Table
    • FRAME COLORBlack
    • CAPACITY LBS288 (130.91 kg)
    • TOP COLORGray
    • STYLEFlip Top
    • FOLDED HEIGHT INCHES 42-1/2 (107.95 cm)
    • CASTER DIAMETER INCHES2-1/2 (6.35 cm)
    • CASTERSYes
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TYPETraining Table
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 

0 Result

Is there touch up paint specifically for these table tops?

Question Asked By: Marcie , March 22, 2018

+ View 1 Answer

Answer This Question

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result