Previous

Item in product family

Next

Item in product family
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
Flipper Training Table, Half Round, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Flipper Training Table, Half Round, Mahogany

Item #: WBB54337

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $611.97 Save up to 59%
Price: $249.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Half-Round Flipper Training Tables can be used to create a multi-purpose work area in a conference room or training room. Use lever to flip up the tabletop for storage in an upright position. Units nest to save space and roll easily out of the way. Arrange tables in multiple configurations to suit your needs at that moment. Tables connect with included metal plates. Tables also include modesty panel, integral cable trough and grommets, and feature a black powder-coated steel frame with a 1-1/4" thick mahogany colored vacuum-formed PVC top. Tables include 2" casters (2 locking) for easy mobility. *Two half-hour tables will not connect to form a round table.*

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHMahogany
    • BRANDBalt®
    • CONSTRUCTIONPVC
    • DESCRIPTIONFlipper Table - Half Round
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER89877
    • TYPETraining Table
    • TOP CONSTRUCTIONVacuum-Formed PVC
    • TOP EDGENone
    • TABLE LENGTH INCHES48 (121.92 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • MAXIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • SHAPEHalf-Round
    • LEG TYPEFixed
    • CASTERSY
    • MODESTY PANELY
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • COLOR FAMILYMahogany

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Mahogany Half Round Flipper Training Table

Your review: Awesome table, very sturdy. Make sure to buy some food safe wax for laminate and melamine surfaces to use on the table, in order to protect from scratches and stains. Also, keep baking soda on hand for any stains that may have set in before you've protected it with wax.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Can I order 2 of these left and right, so I can set them side by side for a display?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed