Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality Square 28x28 Stainless Steel Table
See all 6 items in product family

Premier Hospitality Square 28x28 Stainless Steel Table

Item #: WB773145

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Bistro Tables
Finely crafted for lasting service, these restaurant furniture grade tables, with detailed accents, will create an inviting decor and hold up to years of heavy use. Sleek, contemporary and low maintenance design includes with textured wafer design stainless steel top. Column and base are solid steel construction.

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONStainless Steel Restaurant Table
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERLR2828CMX
    • TOP COLORChrome
    • SHAPESquare
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONStainless Steel
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.