Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 foot Convertible Uniframe Bench - White Nebula
See all 3 items in product family

8 foot Convertible Uniframe Bench - White Nebula

Item #: WBB196313

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $915.80 Save up to 25%
Price: $684.00
Product Information
Customer Review
Product Q&A
Accessories
KI 8 foot Convertible Uniframe Bench - White Nebula

Maximum utility. Minimum cost. Unlimited flexibility. Food Service areas often double as study halls, meeting rooms and more. You need a bench with back support, a bench with worksurface, a cafeteria table. Uniframe convertible bench does it all for one low cost. Quick and easy to assembled. White Nebula Finish. 96"L x 22"W x 17 - 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES17 to 29
    • COLOR FINISHWhite Nebula
    • ASSEMBLYUnassembled
    • BRANDKI
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUCB/UC8-LWL
    • NUMBER OF SEATS8
    • SEAT WIDTH INCHES96 (243.84 cm)
    • SEAT DEPTH INCHES8.5 (21.59 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPEMobile Convertible Bench
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES22 (55.88 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LENGTH FEET8 (2.44 m)
    • LEG TYPEFixed
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES17 (43.18 cm)
    • COLOR FAMILYWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.