Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" x 30" Café - Lunchroom - Restaurant Table - Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

72" x 30" Café - Lunchroom - Restaurant Table - Gray

Item #: WB350217GY

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $356.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Café - Lunchroom - Restaurant Table
72" x 30" Lunchroom Table - Gray

The Allied Plastics Café, Lunchroom, Restaurant tables are ideal for cafeterias, conference rooms, training rooms, offices and factories. Attractive, hand finished table features a full 1-1/4" thick high pressure plastic laminate top that is stain and wear resistant. Vinyl T-mold edges for durability and safety. Lunchroom tables have 3" diameter steel columns with a black powder coated finish and stable cast iron bases with a textured black finish. Adjustable plastic glides provide stability and easy leveling. Tables are 30"H. Top is predrilled for easy assembly. 30 Year Limited Warranty. Made in the U.S.A.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHGray Nebula
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • DESCRIPTIONLunchroom Table
    • FRAME COLORBlack Column with Black Base
    • FRAME CONSTRUCTIONSteel Column with Cast Iron Base
    • MANUFACTURERS PART NUMBERTBC-372/O10
    • TYPELunchroom Pedestal Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • MAXIMUM TABLE HEIGHT INCHES30 (76.2 cm)
    • SHAPERectangular
    • LIMITED WARRANTY30 Years
    • LEG TYPEFixed
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES30 (76.2 cm)
    • COLOR FAMILYGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lunchroom Table

Your review: Good value for a breakroom table. Sometimes they come with black legs, sometimes chrome. I can't figure out how to specify one or the other.*** Global Comment: Global contacted the vendor on the leg issue. There was an error on the vendors end when the items were originally packed and put into stock. This has been corrected. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.