Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Restaurant Table - 48" x 30" - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Allied Plastics Restaurant Table - 48" x 30" - Mahogany

Item #: WB350213MH

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 288.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Café - Lunchroom - Restaurant Table
48" x 30" Lunchroom Table - Mahogany

The Allied Plastics Café, Lunchroom, Restaurant tables are ideal for cafeterias, conference rooms, training rooms, offices and factories. Attractive, hand finished table features a full 1-1/4" thick high pressure plastic laminate top that is stain and wear resistant. Vinyl T-mold edges for durability and safety. Lunchroom tables have 3" diameter steel columns with a black powder coated finish and stable cast iron bases with a textured black finish. Adjustable plastic glides provide stability and easy leveling. Tables are 30"H. Top is predrilled for easy assembly. 30 Year Limited Warranty. Made in the U.S.A.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • DESCRIPTIONLunchroom Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERTB30X48/MA
    • TOP COLORMahogany
    • SHAPERectangle
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPET Leg
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY30 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.